Shop GREENPRINT
See all product information
Create Account
Agave Based Natural Agave Wide 10" Long Straw, Paper Wrapped 1,200 ct
- Mfr # JNA26W
- Zoro # G215696484
product price:Â
$
60.69
/pk of 1200, $0.05/ea
Key Features
Color
Natural, Tan
Material
Agave Fibers, Post Consumer Recycled Polypropylene
For Use With
Hot & Cold Beverages
Features
Made from recycled plastics and agave plant fibers
Outside Diameter
0.29
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JNA26W
- Zoro #
- G215696484
- UPC #
- -
- Country of Origin
- Mexico
- Wrapped/Unwrapped
- Wrapped
- Color
- Natural, Tan
- Material
- Agave Fibers, Post Consumer Recycled Polypropylene
- For Use With
- Hot & Cold Beverages
- Features
- Made from recycled plastics and agave plant fibers
Dimensions
- Length
- 10.25
- Outside Diameter
- 0.29
Description
Agave Based Natural Agave Wide 10in Long Straw, Paper Wrapped, 1200PK
- Made using verified recycled plastics and FSC certified plant fibers.
- Suitable for Hot & Cold Drinks
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.