Shop GREENPRINT
See all product information
Create Account
Clear Tops 9" Deep Round Plate Lid, 200 ct
- Mfr # 9DRP200-LID
- Zoro # G115696522
product price:Â
$
64.95
/pk of 200, $0.32/ea
Key Features
Material
RPET, 100% Post Consumer Recycled Content
Color
Clear
Outside Height
9
Fits Cup No.
Hot & Cold Meals
Size
9 inch deep round plate LID
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9DRP200-LID
- Zoro #
- G115696522
- UPC #
- -
- Country of Origin
- Mexico
- Material
- RPET, 100% Post Consumer Recycled Content
- Color
- Clear
- Fits Cup No.
- Hot & Cold Meals
- Features
- Water and grease resistant
Dimensions
- Outside Height
- 9
- Size
- 9 inch deep round plate LID
Description
Clear Tops 9in Deep Round Plate Lid, 200PK
- Made using verified recycled plastics and FSC certified plant fibers.
- Recycled Plastic Lid
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.