Heavy Weight Natural Agave 4 Piece Cutlery Mix Pack, Fork, Knife, Spoon and Napkin, 200 ct

  • Mfr # 4CMP200

  • Zoro # G515696559


product price:  $60.25
/pk 200, $0.30/ea

Key Features

Length
9.825
Basic Foodware Material
Agave Fibers, Plant Fibers, Post Consumer Recycled Content (PP), Coupling and Hydroscopic Agents
Features
Made from recycled plastics and agave plant fibers
Disposable Foodware Color
Tan, Natural
For Use With
Hot & Cold Meals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4CMP200
Zoro #
G515696559
UPC #
-
Country of Origin
Mexico

Dimensions

Length
9.825

Details

Basic Foodware Material
Agave Fibers, Plant Fibers, Post Consumer Recycled Content (PP), Coupling and Hydroscopic Agents
Features
Made from recycled plastics and agave plant fibers
Disposable Foodware Color
Tan, Natural
For Use With
Hot & Cold Meals
Type
4 Piece Cutlery Mix

Description

Agave Based Heavy Weight Natural Agave 4 Piece Cutlery Mix Pack, Fork, Knife, Spoon, Napkin, 200PK


  • Made using verified recycled plastics and FSC certified plant fibers.
  • Suitable for Hot & Cold Meals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.