HoCo Black Agave Giant 10" Straw, Unwrapped, 1,200 ct
- Mfr # JBPHA26U
- Zoro # G015696509
product price:Â
$
74.65
/pk of 1200, $0.06/ea
Key Features
Wrapped/Unwrapped
Unwrapped
Color
Beige, Natural
Length
10
Material
PHA, Agave Fibers
Outside Diameter
0.31
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JBPHA26U
- Zoro #
- G015696509
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Length
- 10
- Outside Diameter
- 0.31
Details
- Wrapped/Unwrapped
- Unwrapped
- Color
- Beige, Natural
- Material
- PHA, Agave Fibers
- For Use With
- Cold Beverages
- Green Certification or Other Recognition
- BPI, TUV Home
- Features
- Home Compostable
Description
HoCo Black Agave Giant 10in Straw, Unwrapped, 1200PK
- Home & Industrial Compostable, PFAS Free, using PHA and entirely plant based.
- Suitable for Cold Drinks
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.