HoCo Black Agave 5.1" Sipping Stirrer, Unwrapped, 4,000 ct
- Mfr # STBPHA13U
- Zoro # G515696511
product price:Â
$
78.29
/pk of 4000, $0.02/ea
Key Features
Wrapped/Unwrapped
Unwrapped
Color
Beige, Natural
Length
5.1
Material
PHA, Agave Fibers
Features
Home Compostable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STBPHA13U
- Zoro #
- G515696511
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Length
- 5.1
- Outside Diameter
- 0.01
Details
- Wrapped/Unwrapped
- Unwrapped
- Color
- Beige, Natural
- Material
- PHA, Agave Fibers
- Features
- Home Compostable
- For Use With
- Cold Beverages
- Green Certification or Other Recognition
- BPI, TUV Home
Description
HoCo Black Agave 5.1in Sipping Stirrer, Unwrapped, 4000PK
- Home & Industrial Compostable, PFAS Free, using PHA and entirely plant based.
- Suitable for Cold Drinks
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.