Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5" End Cap Round Duct Fitting, 26 ga.

  • Mfr # GRECP5GA26

  • Zoro # G3546225


product price: $7.89
/ea

Key Features

For Use With
Greenseam Duct system
Gauge
26 ga
Material
Galvanized Steel
Finish
Galvanized
Construction Material
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRECP5GA26
Zoro #
G3546225
UPC #
747548279580
Country of Origin
United States

Dimensions

Inlet Diameter
5 in
Overall Length
2 in
Outlet Diameter
5"
Height
2 in
Width
5 in
Duct Fitting Length
2 in
Duct Fitting Diameter
5 in
Duct Fitting Duct Size
5"
Overall Height
2 in
Overall Width
5 in
For Nominal Duct Diameter
5 in
Material Thickness
26 ga

Details

For Use With
Greenseam Duct system
Gauge
26 ga
Material
Galvanized Steel
Finish
Galvanized
Construction Material
Galvanized Steel
Item
End Cap
Connection Type
Press Fit
Duct Fitting Material
Galvanized Steel
Coating
Galvanized
Duct Fitting Item
End Cap
Pressure Rating
3 in W.G
Standards
ASTM A653 and A924, SMACNA
Special Features
Pre-Sealed
Type
End Cap
Minimum Pressure Rating
3 in wc
Maximum Pressure Rating
3 in wc
Product Type
End Cap
Duct Shape
Round
Compatible with Brand
GreenSeam+(TM)
Shape
Cap

Description

End Cap, For Nominal Duct Diameter 5 in, Inlet Diameter 5 in, Material Steel, Overall Length 2 in, Product Type End Cap, Material Thickness 26 ga, Maximum Pressure Rating 3 in wc, Standards ASTM A653 and A924, SMACNA, Finish Galvanized, Overall Height 2 in, Shape Cap, Connection Type Press Fit, Overall Width 5 in, Minimum Pressure Rating 3 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.