Zoro Homepage

6" End Cap Round Duct Fitting, 24 ga.

  • Mfr # GRECP6GA24

  • Zoro # G3340811


product price: $11.69
/ea

Key Features

For Use With
Greenseam Duct system
Gauge
24 ga
Material
Galvanized Steel
Finish
Galvanized
Construction Material
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRECP6GA24
Zoro #
G3340811
UPC #
747548274950
Country of Origin
United States

Dimensions

Inlet Diameter
6 in
Overall Length
2 in
Outlet Diameter
6"
Width
6 in
Duct Fitting Diameter
6 in
Height
2 in
Duct Fitting Length
2 in
Duct Fitting Duct Size
6"
Overall Width
6 in
Overall Height
2 in
For Nominal Duct Diameter
6 in
Material Thickness
24 ga

Description

End Cap, For Nominal Duct Diameter 6 in, Inlet Diameter 6 in, Material Steel, Overall Length 2 in, Product Type End Cap, Material Thickness 24 ga, Maximum Pressure Rating 3 in wc, Standards ASTM A653 and A924, SMACNA, Finish Galvanized, Overall Height 2 in, Shape Cap, Connection Type Press Fit, Overall Width 6 in, Minimum Pressure Rating 3 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.