Round Duct Tee, 7 in Duct Dia, Galvanized Steel, 24 ga GA, 14 1/2 in W, 14-1/2" L, 11 in H

  • Mfr # GRFTJ7GA24

  • Zoro # G3551021


product price:  $68.39
/ea

Key Features

Duct Fitting Duct Size
7"
Width
14 1/2 in
For Use With
Greenseam Duct system
Gauge
24 ga
Height
11 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GRFTJ7GA24
Zoro #
G3551021
UPC #
747548279719
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
7"
Width
14 1/2 in
Height
11 in
Inlet Diameter
7 in
Length
14-1/2"
Outlet Diameter
7 in
Duct Fitting Diameter
7 in
Duct Fitting Length
14 1/2 in
Overall Height
11 in
Overall Length
14 1/2 in
Overall Width
14 1/2 in
For Nominal Duct Diameter
7 in
For Duct Width
7 1/4 in
For Duct Height
7 1/2 in
Inside Diameter
7 in
Material Thickness
24 ga

Details

For Use With
Greenseam Duct system
Gauge
24 ga
Construction Material
Galvanized Steel
Coating
Galvanized
Pressure Rating
3 in W.G
Item
Duct Tee
Damper Shape
Round
Standards
ASTM A653 and A924, ASTM A653 and ASTM A90, SMACNA Third Edition 2005, Section
Special Features
Sealed
Duct Fitting Material
Galvanized Steel
Duct Fitting Item
Tee
Material
Galvanized Steel
Type
Tee
Finish
Galvanized
Color
Silver
Connection Type
Press Fit
Shape
Tee
Maximum Temperature Rating
212 Degrees F
Seal Material
EPDM, Co-Polymer
Compatible with Brand
LEED
End Type
Plain/Crimped
Product Type
Tee
For Duct Shape
Round
Maximum Pressure Rating
3 in wc
Minimum Pressure Rating
3 in wc
Weight
1 lb

Description

Duct Tee, For Nominal Duct Diameter 7 in, Inlet Diameter 7 in, Material Steel, Overall Length 14 1/2 in, Product Type Tee, Material Thickness 24 ga, Weight 1 lb, Maximum Pressure Rating 3 in wc, Maximum Temperature Rating 212 Degrees F, For Duct Height 7 1/2 in, Shape Tee, End Type Plain/Crimped, For Duct Width 7 1/4 in, Gas Appliance Category Not Applicable, Maximum Airflow Not Applicable, Inside Diameter 7 in, Minimum Pressure Rating 3 in wc, Color Silver, Outlet Diameter 7 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.