Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Kit, 40 lb Volume Absorbed per Kit, 15 gal Capacity, Cart

  • Mfr # GS-Caddy

  • Zoro # G914811058


product price: $815.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Fluids Absorbed
Acids, Bases, Biohazardous Liquids, Chemotherapy Drugs, Flammable Liquids, Formaldehyde, Fuels, Heavy Metals, Mercury, Oils, Solvents, Universal, Water
Container Type
Cart
Container Capacity
15 gal
Volume Absorbed Per Kit
40 lb
Includes
Mounting brackets are included for the side storage of the included Broom & Shovel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS-Caddy
Zoro #
G914811058
UPC #
-
Country of Origin
United States

Dimensions

Container Width
20 in
Container Length
24 in
Container Height
40 in

Details

Item
Spill Kit
Fluids Absorbed
Acids, Bases, Biohazardous Liquids, Chemotherapy Drugs, Flammable Liquids, Formaldehyde, Fuels, Heavy Metals, Mercury, Oils, Solvents, Universal, Water
Container Type
Cart
Container Capacity
15 gal
Volume Absorbed Per Kit
40 lb
Includes
Mounting brackets are included for the side storage of the included Broom & Shovel
Static Dissipative
No
Lockable
No
Neutralizer Product Form
Granular
Product Type
Spill Kit
For Use With Mfr. Model Number
GS-10, GS-25, GS-275, GS-40
Empty or Filled
Filled
Container Color
Black
NSF Rating
J1

Description

Greensorb Mobile Spill Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.