Shop GREENSTORY GLOBAL POOL AND SPA
See all product information
Create Account
7 dia. x 27 L 3" ID Universal Pleated filters FC-0800. 225 SF
- Mfr # PTPF-0800
- Zoro # G6770225
product price:Â
$
41.99
/ea
Key Features
Outside Diameter
7
Inside Diameter
7
Length
27 Length
Capacity
225 sq. ft.
For Use With
FC-0800
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PTPF-0800
- Zoro #
- G6770225
- UPC #
- 850010364223
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 7
- Inside Diameter
- 7
- Length
- 27 Length
Details
- Item
- Replacement Filter Cartridge
- Capacity
- 225 sq. ft.
- For Use With
- FC-0800
Description
The Universal Pleated Filter Cartridge has spiral banding to provide better long-term pleat support. Our urethane endcaps and gasket provide an integral seal. With more square footage than other manufacturers, you can count on better filtration and longer-lasting performance. This filter replaces 7-inch diameter x 27 length filters.