Shop HURRICANE
See all product information
Create Account
Platinum Purple Waterway Teleweir 50
- Mfr # HF4H949-01P
- Zoro # G522964955
product price:Â
$
40.99
/ea
Key Features
Inside Diameter
1.5 in
Length
13.1875 in
Banding
Double-glued
Material
Point bond
Endcap Material
Turquoise Resin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HF4H949-01P
- Zoro #
- G522964955
- UPC #
- 810151306711
- Country of Origin
- United States
Dimensions
- Inside Diameter
- 1.5 in
- Length
- 13.1875 in
- Outside Diameter
- 5 in
- Height
- 5 in
- Width
- 5 in
Details
- Item
- Pool Filter Cartridge
- Banding
- Double-glued
- Material
- Point bond
- Endcap Material
- Turquoise Resin
- Filter Media
- Premium Pointbond
- Color
- White
Description
Hurricane HF4H949-01P Cartridge Filter Replacement for Platinum Purple Waterway Teleweir 50, Unicel 4CH-949, Pleatco PWW50L, Filbur FC-0172
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.