7 Dia.x 32-7/8 Universal Meltblown Fiter Cartridge, PK2
- Mfr # GSG-0820 -2
- Zoro # G7562108
product price:Â
$
74.65
/ea
Key Features
Inside Diameter
7
Outside Diameter
7
Length
32-7/8 Length
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GSG-0820 -2
- Zoro #
- G7562108
- UPC #
- 850010364476
- Country of Origin
- United States
Dimensions
- Inside Diameter
- 7
- Outside Diameter
- 7
- Length
- 32-7/8 Length
Details
- Item
- Replacement Filter Cartridge
Description
7 Diam.x 32-7/8 Universal Meltblown Fiter Cartridge 2-Pack Starter Pack FC-0820. Our Universal fit Meltblown Pool Filter technolgy has superior sediment and dirt-holding capacity allowing chlorine and other chemicals to do their work more efficiently. More square footage of filtration per filter versus pleated filters.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.