Shop HURRICANE
See all product information
Create Account
Premium Pool Filter Cartridge - Replacement for Pleatco PC7-120, Unicel C-4607, 2PK
- Mfr # HF4607-02
- Zoro # G522965020
product price:Â
$
17.99
/pk of 2, $9.00/ea
Key Features
Color
White
Height
4.25 in
Filter Media
Premium Pointbond
Width
4.25 in
Length
8.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HF4607-02
- Zoro #
- G522965020
- UPC #
- 810151300511
- Country of Origin
- United States
Dimensions
- Height
- 4.25 in
- Width
- 4.25 in
- Length
- 8.125 in
- Outside Diameter
- 4.25 in
- Inside Diameter
- 2 in
Details
- Item
- Pool Filter Cartridge
- Color
- White
- Filter Media
- Premium Pointbond
- Material
- Point bond
- Endcap Material
- Turquoise Resin
Description
REPLACEMENT FOR - The Hurricane HF4607-02 Cartridge Filter is compatible for Unicel C-4607, Pleatco PC7-120, Filbur FC-3710, Coleco F-120 with core, Intex Sand-n-Sun, Easy Set Size A or C, Wet Set, Aqua Leisure Size 2, Krystal Klear Models 108R/12 and other compatible models. Original manufacturer's names and part numbers are for reference only. DIMENSIONS - We manufacture to tighter tolerances than other pool filter brands. This product measures: Length 8.125 inches, outer diameter 4.25 inches, Top hole 2 inches, Bottom hole 2 inches. Measure your current filter's dimensions if you're unsure of product fit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.