This item is Discontinued.

No Product Image Available

8-1/2 dia. x 23-1/8 4"ID Universal Meltblown Filter Cartridge 228 SF (Discontinued)

  • Mfr # GSG-C1100MB
  • Zoro # G6770207
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GSG-C1100MB
Zoro #
G6770207
UPC #
850010364803
Country of Origin
United States

Dimensions

Inside Diameter
8-1/2 Dia
Outside Diameter
8-1/2 Dia
Length
23-1/8 Length

Details

Item
Replacement Filter Cartridge
Capacity
228 sq. ft.

Description

Universal Meltblown Fiter Cartridge 1-Pack replacement. Our Universal fit Meltblown Pool Filter technolgy has superior sediment and dirt-holding capacity allowing chlorine and other chemicals to do their work more efficiently. More square footage of filtration per filter versus pleated filters.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.