This item is Discontinued.

Greentech PureHeat Garage & Patio PURE HEAT GARAGE & PATIO

PureHeat Garage & Patio (Discontinued)

  • Mfr # PURE HEAT GARAGE & PATIO
  • Zoro # G313330518
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PURE HEAT GARAGE & PATIO
Zoro #
G313330518
UPC #
817556020297
Country of Origin
China

Description

Cover your outdoor space in a blanket of warmth, allowing your family to comfortably enjoy the outdoors more days of the year. The aluminum body and design allow it withstand inclement weather. After plugging it in and turning it on, chose from three power modes and enjoy the warmth. Set your desired shut off time with the built in 24 hour timer. A built-in tip-over safety shut-off feature will turn the power off if it ever accidently gets knocked over. Includes Remote Control.


  • •Weatherproof Design
  • •24 Hour Shut-Off Timer
  • •360° Tip-Over Safety
  • •3 Different Heating Modes
  • •Convenient Mounting bracket included
  • •Remote Control included
  • •Built in Tip-Over Safety Shut-Off feature
  • •Power Input: 120VAC/60Hz - 12.5A

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.