Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Greenworks 18" 80V 2.0Ah Battery Powered Cordless Chain Saw GCS80421

18" 80V 2.0Ah Battery Powered Cordless Chain Saw (Discontinued)

  • Mfr # GCS80421
  • Zoro # G7369078
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCS80421
Zoro #
G7369078
UPC #
841821014087
Country of Origin
China

Dimensions

Bar Length
18 in

Details

Fuel Type
Battery Powered
Handle Type
Wrap Around
Engine Displacement
45cc
Battery Amperage
2.0Ah
Chain Oiler
Automatic
Replacement Chain
Mfr. No. 62
Item
Cordless Chain Saw
Battery Type
Rechargeable Lithium-ion
Charge Time
30 min
Anti Vibration Handle
Yes
Battery Voltage
80 V
Includes
80V 2.0A Lithium-Ion Battery, Blade Cover, Chain Saw, Charger
Green Environmental Attribute
Product is Rechargeable

Description

Cordless Chain Saw, Bar Length 18 in, Chain Oiler Automatic, Replacement Chain Mfr. No. 62

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.