24V, 2 x 24V 21'' Self-Propelled Lawn Mower with, 2 5.0 Ah Batteries & Dual-Port Charger
- Mfr # 2532502
- Zoro # G921866010
product price:Â
$
587.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2532502
- Zoro #
- G921866010
- UPC #
- 841821087104
- Country of Origin
- Viet Nam
Description
With the Greenworks 2 x 24V battery-powered 21 In. Self Propelled Lawn mower you can quickly mow up to half an acre on a single charge then fully recharge batteries in just 75 minutes. This lightweight quiet-running self-propelled rear-wheel-drive mower has variable speed control for mowing at comfortable speeds and dual battery ports with automatic battery switchover for longer run-times. Greenworks exclusive Intelligent Power provides constant fade-free power with no dangerous emissions; and combines brushless motor technology lithium-ion battery power superior cutting and ultra-fast control systems for powerful output. Includes (2) 5.0 Ah batteries and dual-port rapid charger.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.