Shop GREENWORKS
See all product information
Create Account
24V, 2 x 24V 16'' Brushless Chainsaw with, 2 4.0 Ah Batteries & Dual Port Charger
- Mfr # 2018002
- Zoro # G421869931
product price:Â
$
388.99
/ea
Free Shipping & Returns
Key Features
Bare Tool/Battery Included
Battery Included
Voltage
24V
Bar Length
16 in
Chain Oiler
Automatic
Motor Type
Brushless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2018002
- Zoro #
- G421869931
- UPC #
- 841821084318
- Country of Origin
- China
Dimensions
- Bar Length
- 16 in
Details
- Bare Tool/Battery Included
- Battery Included
- Voltage
- 24V
- Chain Oiler
- Automatic
- Motor Type
- Brushless
- Item
- Chainsaw
- Power Source
- Cordless
- Battery Capacity
- 4.0 Ah
Description
Work smarter and enjoy constant fade-free power with the Greenworks 2 x 24V battery-powered 16 cordless chainsaw. With up to 150 cuts on a single charge this lightweight quiet-running saw with mechanical chain break that stops that chain when kick-back is detected and automatic chain oiler that keeps chain perfectly lubricated. With hassle-free trigger starts youll get to work fast with no priming no choke and no pull cord; plus battery fully recharges in just 120 minutes. Greenworks exclusive Intelligent Power combines brushless motor technology lithium-ion battery power and superior cutting. Includes (2) 4.0 Ah USB batteries battery and charger.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.