Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Greenworks 40V 14 Chainsaw 2020902ME

40V 14 Chainsaw (Discontinued)

  • Mfr # 2020902ME
  • Zoro # G508470258
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2020902ME
Zoro #
G508470258
UPC #
841821089993
Country of Origin
China

Description

Greenworks 40V, 14 in brushless chainsaw with 4Ah battery and charger 90 Watt Hours, Includes 14 in bar and chain with low kickback for added user safety Features chain brake and automatic oiler Bar oil not included Also features metal bucking spikes, cushioned overmold grip, flectric start, no spark plug, no carburetor, no pull cord, no gasoline and no fumes Battery charges in 75 minutes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.