This item is Discontinued.

Greenworks 80.0V Li-Ion Battery, 4.0Ah Capacity GBA80400

80.0V Li-Ion Battery, 4.0Ah Capacity (Discontinued)

  • Mfr # GBA80400
  • Zoro # G7368947
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GBA80400
Zoro #
G7368947
UPC #
841821015404
Country of Origin
China

Details

Item
Battery
Battery Capacity
4 Ah
Number of Batteries Included
1
Voltage
80 V
Charger Included
No
Cordless Tool Battery Type
Li-Ion, Lead Acid
For Use With
Greenworks 80V Most Tools
Charger Input Voltage
120V AC
Features
Battery Life Indicator
Series
80V
Category Type
Battery Pack
Included Charger
No
Includes
LED Fuel Indicator
Battery Series
Greenworks Pro
Wireless Tool Tracking
No
Cordless Tool Kit Contents
(1) Battery
Cordless Tool Battery Platform
Greenworks Pro
Terminal Type
Recessed Contact
Weight
6 lb
Battery Chemistry
Li-ion

Description

Battery, Battery Capacity 4 Ah, Battery Chemistry Li-Ion, Charger Included No, Number of Batteries Included 1, Terminal Type Recessed Contact, Voltage 80V DC, Cordless Tool Kit Contents (1) Battery, Charger Input Voltage 120V AC, Cordless Tool Battery Platform Greenworks Pro, Weight 6 lb, Wireless Tool Tracking No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.