Zoro Homepage

80V 16'' 2KW Brushless Chainsaw, Tool Only

  • Mfr # 2019402

  • Zoro # G121864793


product price: $266.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2019402
Zoro #
G121864793
UPC #
841821087043
Country of Origin
China

Description

Work smarter and enjoy constant fade-free power with the Greenworks 80V battery-powered 16 In. cordless chainsaw. With up to 150 cuts on a single charge this lightweight quiet-running saw features chain speeds up to 65.62 ft/s and 10500 rpm for fast cuts with no bogging down steel bucking spikes for gripping wood securely inertia-activated chain break that stops that chain when kickback is detected and automatic chain oiler that keeps chain perfectly lubricated. With hassle-free trigger starts youll get to work fast with no priming no choke and no pull cord; plus battery fully recharges in just 60 minutes. Greenworks exclusive Intelligent Power combines intelligent brushless motor technology lithium-ion battery power superior cutting and ultra-fast control systems for power output equivalent to a 45cc gas-powered motor. 4.0 Ah battery and charger sold separately.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.