Zoro Homepage

Cordless Pole Saw, Bar Length 10", 2.0 Ah

  • Mfr # 1405802

  • Zoro # G507476671


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Bar Length
10 in
Brushless Motor
Yes
Max. Cutting Dia.
8 in
Charger
Yes
Includes
2.0Ah Battery, (1) Charger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1405802
Zoro #
G507476671
UPC #
841821087272
Country of Origin
China

Dimensions

Bar Length
10 in
Max. Cutting Dia.
8 in
Shaft Length
8 ft
Maximum Length
11 ft
Tool Length
11 ft
Blade Length
10 in
Minimum Length
8 ft

Details

Item
Battery-Powered Pole Saw Kit
Brushless Motor
Yes
Charger
Yes
Includes
2.0Ah Battery, (1) Charger
Battery Voltage
80 V
Battery Amperage
2.0 Ah
Fuel Tank Capacity
Not Gas Powered
Charge Time
30 min
Chain Oiler
Automatic
Product Type
Telescoping Pole Saw
Battery Capacity
2.0 Ah
Tool Weight
9.9 lb
Number of Chargers Included
1
Power Source
Cordless
Number of Batteries Included
1
Battery Model Number
2901302/BAB726 and Other BAB Series
Features
Automatic Oiler, Upto 83 Cuts Per Charge
Voltage
80 V
Maximum Cutting Capacity
8 in
Charger Model Number
2901402 and Other CAB Series
Bare Tool/Battery Included
Tool

Description

Battery-Powered Pole Saw Kit, Power Source Cordless, Blade Length 10 in, Maximum Cutting Capacity 8 in, Maximum Length 11 ft, Minimum Length 8 ft, Battery Capacity 2.0 Ah, Number of Batteries Included 1, Number of Chargers Included 1, Product Type Telescoping Pole Saw, Battery Model Number 2901302/BAB726 and Other BAB Series, Voltage 80 V, Tool Length 11 ft, Tool Weight 9.9 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.