This item is Discontinued.

Greenworks Greenworks 25052 16 in. 5-Blade Reel Mower 25052

Greenworks 25052 16 in. 5-Blade Reel Mower (Discontinued)

  • Mfr # 25052
  • Zoro # G104143082
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25052
Zoro #
G104143082
UPC #
841821002893
Country of Origin
China

Description

  • 16" Cutting path.
  • 2" Rear roller.
  • 10" Front wheels.
  • Height adjustable 1" to 2-1/4".
  • Includes collection bag.
  • 110 Volt
  • Item is approved for 110V usage.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.