This item is Discontinued.

Greenworks Greenworks 2507502 17 in. 10A Corded Lawn Mower; Green & Black 2507502

Greenworks 2507502 17 in. 10A Corded Lawn Mower; Green & Black (Discontinued)

  • Mfr # 2507502
  • Zoro # G904142858
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2507502
Zoro #
G904142858
UPC #
841821027261
Country of Origin
China

Description

Greenworks offers a wide range of electric outdoor equipment options to fit any homeowners needs. The 17" Lawn mower features a powerful 10 Amp Universal motor to handle small to medium size lawns

Features
  • 10 Amp Electric Motor delivers enough power to cut through touch grass
  • 17'' deck is versatile and light weight.
  • 2-in-1 feature provides mulching and rear discharge capabilities
  • 5 position height adjustment offers a range of cutting height from 5/8-Inch to 2-5/8-Inch for the perfect cut on all types of grass
  • 7-Inch rear wheel and 6-Inch front wheels
Specifications
  • Color: Black & Green
  • Size: 17"
  • Capacity: 10 amp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.