This item is Discontinued.

Greenworks Snow Blower, Electric, 20 in Clearing Path, 7 in Auger Diameter, Battery Operated Torque 2600402

Snow Blower, Electric, 20 in Clearing Path, 7 in Auger Diameter, Battery Operated Torque (Discontinued)

  • Mfr # 2600402
  • Zoro # G7368965
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2600402
Zoro #
G7368965
UPC #
841821015602
Country of Origin
China

Dimensions

Auger Diameter
7 in
Inlet Height
10 in
Chute Turning Radius
180 Degrees
Wheel Width
2 in
Wheel Dia.
6 in
Width
20"
Wheel Diameter
6 in
Clearing Depth
10 in

Details

Item
Cordless Walk-Behind Snow Blower Kit
Fuel Type
Electric
Clearing Path
20 in
Torque
Battery Operated
Battery Type
Lithium-Ion
Engine Brand
Greenworks DigiPro
Voltage
80 V
Auger Type
Plastic
Lights
Yes
Features
Easy Fold System, Plastic Removable Skid Shoe
Includes
80V Battery, Charger
Drive Gears
1 Forward
Drive Type
Auger Assisted
Start Type
Electric Ignition
Chute Construction
Stainless Steel/Plastic
Integrated Hand Warmers
No
Chute Rotation
Manual
Stages
1
Skid Shoe Type
Plastic Removable
Number of Batteries
1
Number of Stages
Single
Product Type
Snow Thrower
Number of Batteries Included
1
Chute Material
Stainless Steel/Plastic
Stage
Single-Stage
Auger Material
Plastic
Includes Head Lights
Yes
Number of Chargers Included
1

Description

Cordless Walk-Behind Snow Blower Kit, 20 in Clearing Path, Auger Diameter 7 in, Inlet Height 10 in, Battery Operated Torque, Battery Type Lithium-Ion, Engine Brand Greenworks DigiPro, Voltage 80 V, Drive Gears 1 Forward, Drive Type Auger Assisted, Stages 1, Start Type Electric Ignition, Number of Batteries 1, Wheel Dia. 6 in, Wheel Width 2 in, Auger Type Plastic, Chute Construction Stainless Steel/Plastic, Chute Rotation Manual, Chute Turning Radius 180 Degrees , No Integrated Hand Warmers

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.