This item is Discontinued.

Grey Pneumatic 1-1/2" Drive, 1-7/8" SAE Socket, 12 Points 6260R

1-1/2" Drive, 1-7/8" SAE Socket, 12 Points (Discontinued)

  • Mfr # 6260R
  • Zoro # G5282910
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6260R
Zoro #
G5282910
UPC #
729440490751
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1-1/2"
Size
1-7/8"
Overall Length
3.43"

Details

Item
Socket
Finish
Chrome plated
SAE or Metric
SAE
Number of Points
12
Socket Type
Standard Length Impact
Material
Chrome Molybdenum Alloy Steel

Description

Socket,1-1/2 In.Dx3-1/2 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.