This item is Discontinued.

Grey Pneumatic 1-1/2" Drive, 100mm Metric Socket, 12 Points 62100MD

1-1/2" Drive, 100mm Metric Socket, 12 Points (Discontinued)

  • Mfr # 62100MD
  • Zoro # G5281888
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
62100MD
Zoro #
G5281888
UPC #
729440492922
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1-1/2"
Size
100mm
Overall Length
190mm

Details

Item
Deep Socket
Finish
Chrome plated
SAE or Metric
Metric
Number of Points
12
Socket Type
Impact Deep
Material
Chrome Molybdenum Alloy Steel

Description

Socket,1-1/2 In.Dx57mm,D,12pt.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.