This item is Discontinued.

Grey Pneumatic 1-1/2" Drive 6.18" Size, 2.83" Socket 6142R

1-1/2" Drive 6.18" Size, 2.83" Socket (Discontinued)

  • Mfr # 6142R
  • Zoro # G702678856
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6142R
Zoro #
G702678856
UPC #
729440000000
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1-1/2"
Size
4-7/16"
Overall Length
5.31"
Socket Size
6.18"
Socket Depth
2.83"
Drive End "A" Size
3.74"
Bolt Clearance Depth "C" Size
3.58"

Details

SAE or Metric
SAE
Output Type
6-Point Std
Shape
III

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.