This item is Discontinued.

Grey Pneumatic 1-1/2" Drive x 24mm Hex Driver 6924M

1-1/2" Drive x 24mm Hex Driver (Discontinued)

  • Mfr # 6924M
  • Zoro # G202678967
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6924M
Zoro #
G202678967
UPC #
729440000000
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1-1/2"
Overall Length
120 mm
Size
24 mm
Drive End "A" Size
86 mm
Hex Depth "D" Size
20 mm

Details

SAE or Metric
Metric
Tip Type
Hex

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.