Zoro Homepage

1-1/2" FLAT CHISEL 7" LONG

  • Mfr # CH103

  • Zoro # G5289271


product price: $13.76
/ea

Key Features

Impact Rated
No
Overall Length
7 in
Chisel Type
Flat Chisel
Chisel Collar Shape
Flat
Primary Material Application
Concrete, Masonry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH103
Zoro #
G5289271
UPC #
838780007038
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7 in
Head Width
1 1/2 in
Shank Diameter
25/64 in

Details

Item
Flat Chisel,1-1/2",7"L
Impact Rated
No
Chisel Type
Flat Chisel
Chisel Collar Shape
Flat
Primary Material Application
Concrete, Masonry
Measurement System
Fractional Inch
Material - Machining
Steel
Shank Type - Machining
Straight
Finish - Machining
Black Oxide
Cutting Direction
Right Hand
Product Type
Flat Chisel,1-1/2",7"L

Description

Flat Chisel,1-1/2 In.,7 In.L, Chisel Type Flat Chisel, Shank Type - Machining Straight, Shank Diameter 25/64 in, Measurement System Fractional Inch, Head Width 1 1/2 in, Overall Length 7 in, Chisel Collar Shape Flat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.