This item is Discontinued.

Grey Pneumatic 1" Drive, 34mm Metric Socket, 12 Points 4134MD

1" Drive, 34mm Metric Socket, 12 Points (Discontinued)

  • Mfr # 4134MD
  • Zoro # G5286480
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4134MD
Zoro #
G5286480
UPC #
729440489083
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1"
Size
34mm
Overall Length
100mm

Details

Item
Deep Socket
Finish
Chrome plated
SAE or Metric
Metric
Number of Points
12
Material
Chrome Molybdenum Alloy Steel
Socket Type
Impact Deep

Description

Socket,1 In.Dx34mm,D,12pt.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.