This item is Discontinued.

Grey Pneumatic 1/2" Drive, 1 SAE Socket, 12 Points 2132R

1/2" Drive, 1 SAE Socket, 12 Points (Discontinued)

  • Mfr # 2132R
  • Zoro # G5284855
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2132R
Zoro #
G5284855
UPC #
729440468279
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Size
1
Overall Length
1.77"

Details

Item
Socket
Finish
Chrome plated
SAE or Metric
SAE
Number of Points
12
Material
Chrome Molybdenum Alloy Steel
Socket Type
Standard Length Impact
Tether Ready
No
Product Type
Socket,1/2"Dx1",Standard

Description

Socket,1/2 In.Dx1 In.,Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.