This item is Discontinued.

Grey Pneumatic 1/2" Drive 12 Point Fractional & Metric Display D290-12

1/2" Drive 12 Point Fractional & Metric Display (Discontinued)

  • Mfr # D290-12
  • Zoro # G5270006
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D290-12
Zoro #
G5270006
UPC #
729440487171
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"

Details

Item
Socket Display Set
SAE or Metric
Metric
Number of Points
12
Impact Rated
No

Description

Socket Display Set,1/2 In.D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.