This item is Discontinued.

Grey Pneumatic 1/2" Drive 44 mm Size, 24 mm Socket GRY-2132MD

1/2" Drive 44 mm Size, 24 mm Socket (Discontinued)

  • Mfr # GRY-2132MD
  • Zoro # G404048025
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GRY-2132MD
Zoro #
G404048025
UPC #
729440468262
Country of Origin
China

Dimensions

Drive Size
1/2"
Size
32 mm
Overall Length
90 mm
Socket Size
44 mm
Socket Depth
24 mm
Drive End "A" Size
38 mm
Bolt Clearance Depth "C" Size
73 mm

Details

SAE or Metric
Metric
Output Type
12-Point Deep
Shape
III

Description

Grey Pneumatic 1/2 in. Drive x 32 mm Deep- 12 Point.

Features:
  • Made of high quality steel (chrome-molybdenum).
  • Engineered specifically for use with impact tools, using the most up to date industrial specifications.
  • Made to transfer the pressure from the thinnest part of the socket wall toward the thicker section, resulting in increased strength.
  • The impact socket features high torque drive. This feature limits the amount of wear on the corners of the fastener and the socket. It also improves the strength of the socket, transfers increased torque to the fastener and allows easier access to tight areas. Each socket is thoroughly made with the correct balance of strength and durability and is tested to the highest specifications to deliver outstanding performance.
  • Item Weight - 1.100 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.