This item is Discontinued.

Grey Pneumatic 1/4" Drive, 11/32" SAE Socket, 6 Points 911DG

1/4" Drive, 11/32" SAE Socket, 6 Points (Discontinued)

  • Mfr # 911DG
  • Zoro # G5288179
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
911DG
Zoro #
G5288179
UPC #
729440485665
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"
Size
11/32"
Overall Length
1.97"

Details

Item
Deep Socket
Finish
Chrome plated
SAE or Metric
SAE
Number of Points
6
Material
Chrome Molybdenum Alloy Steel
Socket Type
Deep Length magnetic Impact
Tether Ready
No
Product Type
Magnetic Socket,1/4"Dx11/32"Dp

Description

Magnetic Socket,1/4 In.Dx11/32 In.Dp

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.