Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4"DR SURF 12PC

  • Mfr # 9712UM

  • Zoro # G5269680


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4"
Number of Pieces
12
Impact Rated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9712UM
Zoro #
G5269680
UPC #
838780000916
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"

Details

Item
Socket Set
Number of Pieces
12
Impact Rated
No

Description

Socket Set,1/4 In.D,Surface,12pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.