This item is Discontinued.

Grey Pneumatic 2-1/2" Drive, 4-1/2" SAE Socket, 12 Points 7444R

2-1/2" Drive, 4-1/2" SAE Socket, 12 Points (Discontinued)

  • Mfr # 7444R
  • Zoro # G5290437
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7444R
Zoro #
G5290437
UPC #
729440493370
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
2-1/2"
Size
4-1/2"
Overall Length
6.5"

Details

Item
Duo-Socket
Finish
Chrome plated
SAE or Metric
SAE
Number of Points
12
Socket Type
Fractional Impact
Material
Chrome Molybdenum Alloy Steel

Description

Duo-Socket,1/4 In.Dx10mm,D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.