Shop All Sockets
Grey Pneumatic
3/4" Drive, 2" SAE Socket, 6 Points
Mfr # 3064R
Zoro # G5273567
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Socket Type Standard Length Impact
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2.83"
Product Information
- Brand Grey Pneumatic
- MFR # 3064R
- Zoro # G5273567
- UPC # 729440472399
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 2.83" |
Size | 2" |
Details
Description
Socket,3/4 In.Dx2 In.,Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Rolling Head Pry Bar, 20 In, 11/16 In Dia (3APX9)
- MITUTOYO Gage Block, 1.181 in. Measuring Range (611673-531)
- CHICAGO-LATROBE 29PC 135° Heavy-Duty Cobalt Jobber Length Drill Set Chicago-Latrobe 550ASP Straw HSS-CO 8% 1/16-1/2 (47796)
- RELTON Single Cutter Hammer Bit 5/8" X 16" SDS-max (MX-10-22)
- GREY PNEUMATIC 1/2" Drive, 2" SAE Socket, 6 Points (2064R)
- GREY PNEUMATIC SKT 3/8" DR X 7/16" MAG DEEP IM (GP1014DG)
- GREY PNEUMATIC 3/8" Drive, 14mm Metric Socket, 6 Points (81015MD)
- GREY PNEUMATIC Flip Socket, 1/2" Drive 22MmX22.5Mm (GRE2191D)
- GREY PNEUMATIC SKT SET 1/2" DR 11 PC STD - 8 PT IM (GP1311S)
- GREY PNEUMATIC 3/8"DR 9PC DP MAG (1209DG)
- PROTO 3/8 in Drive, 5/8" SAE Socket, 6 Points (J5020-50)
- Grey Pneumatic Sockets & Ratchets