Grey Pneumatic

3/4" Drive Impact Socket Chrome plated


product price: $84.59
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Drive Size 3/4"
  • SAE or Metric SAE
  • Number of Points 6
  • Overall Length 4.13"
  • Material Chrome Molybdenum Alloy Steel
See all product information

Product Information

Dimensions

Drive Size 3/4"
Overall Length 4.13"
Size 2-3/8"

Details

SAE or Metric SAE
Number of Points 6
Material Chrome Molybdenum Alloy Steel
Item Impact Socket
Category Type Impact Socket
Finish Chrome plated
Socket Type Impact Deep
Tether Ready No

Description

Impact Socket,2-3/8 In.,3/4 In.D,6pt. D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.