Master Appliance

Heat Gun, Electric Powered, 120V AC, Fixed Temp. Setting, 1,440 W Watt, Pistol Handle


product price: $177.30
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Power Source Corded
  • Voltage 120V AC
  • ESD Safe No
  • Temp. Settings Fixed
  • Temperature Range 800 Degrees F
See all product information

Product Information

Dimensions

Overall Width 5 1/4 in
Cord Length 6 ft
Overall Height 10 1/8 in
Nozzle Outside Diameter 1 1/2 in
Overall Length 9 in

Details

Item Heat Gun
Power Source Corded
Voltage 120V AC
ESD Safe No
Temp. Settings Fixed
Temperature Range 800 Degrees F
Air Volume 27 cfm
Watts 1,440 W
Heat Gun Handle Style Pistol-Grip
Application Bending Plastics, Curing Adhesives, Drying Parts, Heating Parts, Shrinking Tubing and Packaging, Stripping Paint
Standards cULus
Temp. Lock No
Heat Control Switch None
Switch Type Trigger
Brushless Motor No
LCD Display No
Case Included No
Amps AC 12.0 A
Stand Included Yes
Heating Element Material Coiled Wire
Corded/Cordless Corded
Includes Momentary Contact Switch
Minimum Temperature 800 Degrees F
Minimum Air Flow 7 cfm
Current 12 A
Nozzles Included Included
Kit Contents (1) Bare Tool, (1) Stand
Maximum Air Flow 9 cfm
Temperature Lock No
Tool Type Heat Gun
Surface Temperature Control No
Features Fixed Air Intake Provides Temperature Consistency, Hot-Cool-Off Rocker Switch, Improving Process Control, New Quick-Change Plug-in Heating Element, Non-Slip, Optimized Design for Improved Serviceability, Redesigned Ergonomic Soft Grip Handle Maximizes User Comfort, Reinforced Stand Offers Stable 90-Degree Adjustability
Motor Type Universal
Nozzle Type Reducer
Number of Pieces 1
Temperature Settings Single
Tool Weight 3.7 lb
Housing Material Aluminum
Duty Heavy
Plug Type Three-Prong
Shrink Wrap Material PVC; Polyolefin
Series D Series
Maximum Temperature 800 Degrees F

Description

Heat Gun, Heat Gun Handle Style Pistol, ESD Safe No, Surface Temperature Control No, Voltage 120V AC, Plug Type Three-Prong, Temperature Settings Single, Maximum Temperature 800 Degrees F, Minimum Temperature 800 Degrees F, Temperature Range 800 Degrees F, LCD Display No, Current 12 A, Kit Contents (1) Bare Tool, (1) Stand, Tool Brand Master Appliance, Air Volume 27 cfm, Nozzle Outside Diameter 1 1/2 in, Brushless Motor No, Shrink Wrap Material PVC; Polyolefin

Restrictions

  • WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.