This item is Discontinued.

Grey Pneumatic 3/4" Drive Star Bit Set, Metric, 26 pcs 70130M

3/4" Drive Star Bit Set, Metric, 26 pcs (Discontinued)

  • Mfr # 70130M
  • Zoro # G5273969
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
70130M
Zoro #
G5273969
UPC #
729440493097
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4"

Details

Item
Star Bit Set
Number of Pieces
26
Measurement Type
Metric
Impact Rated
No

Description

Socket,3/4 In.D,Metric Set,26 pcs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.