Shop All Sockets
Grey Pneumatic
3/8" Drive, 1/2" SAE Socket, 6 Points
Mfr # 1016SD
Zoro # G6997772
product price: $5.75
/ea
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Semi-Deep Length Impact
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1.63"
Product Information
- Brand Grey Pneumatic
- MFR # 1016SD
- Zoro # G6997772
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 1.63" |
Size | 1/2" |
Details
Description
Socket,Semi Deep,3/8 In. Drive,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC LINCOLN Collet (KP4751-332)
- KIPP Gear Levers, Style E, metric (K0179.1612X125)
- MILWAUKEE TOOL SDS-PLUS SLEDGE 3/4" X 10" Flat Chisel (48-62-6052)
- WESTWARD Nut Driver, 1/4 in., Solid, Fluted, 4 in. (11Z418)
- GREY PNEUMATIC 3/8" Drive, 9/16" SAE Socket, 6 Points (1018SD)
- GREY PNEUMATIC SKT 1/2" DR X 5/16 HEX DRIVER IM (GP2910F)
- GREY PNEUMATIC 3/8" Drive, 14mm Metric Socket, 6 Points (1014MSD)
- GREY PNEUMATIC 3/8 Drive X 7/16 Deep Duo-Socket - 6 Point (81014D)
- GREY PNEUMATIC SKT SET 3/8 " DR 11PC PIPE PLUG IM (GP1211P)
- GREY PNEUMATIC 1-1/8" INNER NUT (2515)
- PROTO 3/8 in Drive, 1/4" Hex SAE Socket, 6 Points (J5208H)
- Grey Pneumatic Sockets & Ratchets