Grey Pneumatic

3/8" Drive, 1/2" SAE Socket, 6 Points


product price: $13.55
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Drive Size 3/8"
  • Socket Type Deep Length Duo
  • SAE or Metric SAE
  • Number of Points 6
  • Material Chrome Molybdenum Alloy Steel
See all product information

Product Information

  • Brand Grey Pneumatic
  • MFR # 81016D
  • Zoro # G5290531
  • UPC #
    729440481308
  • Country of Origin Taiwan, Province of China
  • Category Sockets

Dimensions

Drive Size 3/8"
Size 1/2"

Details

Socket Type Deep Length Duo
SAE or Metric SAE
Number of Points 6
Material Chrome Molybdenum Alloy Steel
Finish Chrome plated
Item Duo-Socket
Tether Ready No

Description

Duo-Socket,1/2 In.Dx30mm,D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.