
3/8" Drive, 13mm Metric Socket, 6 Points, Duo-1/2"Dx15/16", Standard
Mfr # 81013MD
Zoro # G5290638
product price:Â $15.25
/eaKey Features
Finish
Chrome plated
SAE or Metric
Metric
Number of Points
6
Material
Chrome Molybdenum Alloy Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
81013MD
Zoro #
G5290638
UPC #
729440481230
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Size
13mm
Details
Item
Duo-Socket
Finish
Chrome plated
SAE or Metric
Metric
Number of Points
6
Socket Type
Deep Length Duo
Material
Chrome Molybdenum Alloy Steel
Description
Duo-Socket,1/2 In.Dx15/16 In.,Standard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.