Walk Behind Trowel
- Mfr # 970798006
- Zoro # G323362516
product price:
$
4,017.99
/ea
Key Features
Includes
Tool Only
Blade Length
36 in
Material
Steel
Blade Width
36 in
Ring Diameter
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 970798006
- Zoro #
- G323362516
- UPC #
- 805544646468
- Country of Origin
- China
Dimensions
- Blade Length
- 36 in
- Blade Width
- 36 in
- Ring Diameter
- 36 in
Details
- Item
- Walk-Behind Concrete Trowel
- Includes
- Tool Only
- Material
- Steel
- Shell Material
- Steel
Description
Walk-Behind Concrete Trowel, Ring Diameter 36 in, Blade Length 36 in, Blade Width 36 in, Includes Tool Only
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.