Shop All Sockets
Grey Pneumatic
3/8" Drive, Impact Set, SAE, Metric Socket
Mfr # 1243RD
Zoro # G6998369
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type SAE, Metric
- SAE or Metric SAE, Metric
- Number of Pieces 43
- Includes (8) Fractional Standard Length Sizes: 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"; (8) Pieces Fractional Deep Length Sizes: 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"; (12) Metric Standard Length Sizes: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; (12) Metric Deep Length Sizes: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; (1) Extension(s); (1) Universal Joint 3/8"; (1) Adapter 3/8"
Product Information
- Brand Grey Pneumatic
- MFR # 1243RD
- Zoro # G6998369
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Details
Description
Socket,Stan/Deep,SAE/Mtrc,3/8 In.Dr,43 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20V MAX* XR(R) Brushless Drain Snake (Tool Only) (DCD200B)
- BON TOOL Edger/Groover, 18", 3/4" Bit, 1/2" Radius Wood Handle (12-609)
- LEVEL 5 TOOLS Automatic Drywall Taper (4-760)
- RIDGID Heel Jaw w/Pin, For 4NV21, 4VN22 (31750)
- GREY PNEUMATIC 1/2" Drive, 2" SAE Socket, 6 Points (2064R)
- GREY PNEUMATIC 3/8" Drive, 15mm Metric Socket, 6 Points (1015UMSD)
- GREY PNEUMATIC SKT SET 1/2" DR 11 PC STD - 8 PT IM (GP1311S)
- GREY PNEUMATIC 3/8" Drive, 14mm Metric Socket, 6 Points (81015MD)
- GREY PNEUMATIC 3/8 Drive X 14Mm Standard Duo-Socket - 6 Point (81014M)
- GREY PNEUMATIC 1" Drive, 24mm Metric Socket, 12 Points (4124M)
- WESTWARD 3/8 in Drive, 10mm Hex Metric Socket, 6 Points (53YR82)
- Grey Pneumatic Sockets & Ratchets