Grey Pneumatic

3/8" Drive, Impact Set, SAE, Metric Socket


product price: $147.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Drive Size 3/8"
  • Measurement Type SAE, Metric
  • SAE or Metric SAE, Metric
  • Number of Pieces 43
  • Includes (8) Fractional Standard Length Size: 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"; (8) Pieces Fractional Deep Length Sizes: 3/8", 5/16", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"; (12) Metric Standard Length Size: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; (12) Metric Deep Length Sizes 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; (1) Extension; (1) Universal Joint 3/8"; (1) Adapter 3/8"
See all product information

Product Information

Dimensions

Drive Size 3/8"

Details

Measurement Type SAE, Metric
SAE or Metric SAE, Metric
Number of Pieces 43
Includes (8) Fractional Standard Length Size: 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"; (8) Pieces Fractional Deep Length Sizes: 3/8", 5/16", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"; (12) Metric Standard Length Size: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; (12) Metric Deep Length Sizes 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; (1) Extension; (1) Universal Joint 3/8"; (1) Adapter 3/8"
Item Impact Set

Description

Socket,Stan/Deep,SAE/Metric,12 pt,43 pcs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.