Grey Pneumatic

3/8" Drive Impact Socket Chrome plated


product price: $6.79
/ea
Sold in multiples of 2 for $13.58

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Drive Size 3/8"
  • SAE or Metric Metric
  • Number of Points 6
  • Overall Length 65mm
  • Material Chrome Molybdenum Alloy Steel
See all product information

Product Information

Dimensions

Drive Size 3/8"
Overall Length 65mm
Size 13mm

Details

SAE or Metric Metric
Number of Points 6
Material Chrome Molybdenum Alloy Steel
Item Impact Socket
Finish Chrome plated
Socket Type Impact Deep
Category Type Impact Socket

Description

Socket,13mm,3/8 In.D,Impact,6pt.,D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.