Shop All Impact Sockets
Grey Pneumatic
3/8" Drive Impact Socket Chrome plated
Mfr # 1028D
Zoro # G5270730
product price: $8.49
/ea
Sold in multiples of 2 for $16.98
$16.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2.56"
- Material Chrome Molybdenum Alloy Steel
Product Information
- Brand Grey Pneumatic
- MFR # 1028D
- Zoro # G5270730
- UPC # 729440461607
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 2.56" |
Size | 7/8 |
Details
Description
Impact Socket,7/8 In.,3/8 In.D,6pt.,D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Wrench, Combination, Metric, 18mm (54PP56)
- BAUSCH + LOMB Hastings Triplet Loupe, 10x, 40D (814113)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2031)
- PROTO 1/2" Drive, SAE 1-7/8" Crowfoot Socket Wrench, Flare Nut Head, Full Polish Finish (J5360FL)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1014D)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1030D)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1020D)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2015XMD)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (907UMS)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2025M)
- HOLEX Impact Socket, 1/2 inch Drive, 6 pt, Deep, 7/8 inch (651202 7/8)
- Grey Pneumatic Sockets & Ratchets