This item is Discontinued.

Grey Pneumatic 3/8" Drive Metric, 53 mm L GRY-1112UM

3/8" Drive Metric, 53 mm L (Discontinued)

  • Mfr # GRY-1112UM
  • Zoro # G004038976
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRY-1112UM
Zoro #
G004038976
UPC #
729440462215
Country of Origin
China

Dimensions

Drive Size
3/8"
Overall Length
53 mm
Socket Size
19 mm
Size
12mm
Bolt Clearance Depth "C" Size
13 mm
Hex Depth "D" Size
11 mm
Size Metric1
12 mm
Drive End "A" Size
24 mm

Details

SAE or Metric
Metric
Output Type
12-Point Std

Description

Features :
  • 3/8 Drive
  • 12 point.
  • 12mm Universal Socket.
  • Item Weight - 0. 200 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.